Motion
NCDGCN50-0350-M9BZ3

SMC CORP OF AMERICA
NCDGCN50-0350-M9BZ3

NCDGCN50-0350-M9BZ3
Mi Item #14442151
MFR #NCDGCN50-0350-M9BZ3
Price$278.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN50-0350-M9BZ3

NCDGCN50-0350-M9BZ3
Mi Item #14442151
MFR #NCDGCN50-0350-M9BZ3

Mfr description
NCDGCN50-0350-M9BZ3 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    M9BZ3
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    5M Lead Wire, M9B Auto Switch, Magnetic Piston, Rubber Bumper, Single Clevis Mount
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    Precision
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)