Motion
NCGCN32-2600-X142US

SMC CORP OF AMERICA
NCGCN32-2600-X142US

NCGCN32-2600-X142US
MI ITEM #14442173
MFR #NCGCN32-2600-X142US
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN32-2600-X142US

NCGCN32-2600-X142US
MI ITEM #14442173
MFR #NCGCN32-2600-X142US

Mfr description
NCGCN32-2600-X142US NCG CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)