Motion
NCDGCN20-0300-M9PSDPC

SMC CORP OF AMERICA
NCDGCN20-0300-M9PSDPC

NCDGCN20-0300-M9PSDPC
Mi Item #14442176
MFR #NCDGCN20-0300-M9PSDPC
Price$158.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN20-0300-M9PSDPC

NCDGCN20-0300-M9PSDPC
Mi Item #14442176
MFR #NCDGCN20-0300-M9PSDPC

Mfr description
NCDGCN20-0300-M9PSDPC NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.85/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)