Specifications
Dimensions
- Bore Diameter1.0630 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBronze
- Body MaterialStainless Steel
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Nose
- Cylinder StyleRound Body
- Cylinder SuffixX6002
- Mounting TypeNose
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)