Motion
NCDMB056-0050C-M9PMAPCS

SMC CORP OF AMERICA
NCDMB056-0050C-M9PMAPCS

NCDMB056-0050C-M9PMAPCS
Mi Item #14442183
MFR #NCDMB056-0050C-M9PMAPCS
Price$92.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB056-0050C-M9PMAPCS

NCDMB056-0050C-M9PMAPCS
Mi Item #14442183
MFR #NCDMB056-0050C-M9PMAPCS

Mfr description
NCDMB056-0050C-M9PMAPCS NCM, AIR CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.05/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Pivot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C-M9PMAPCS
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear Pivot
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    M8-3 Pin Connector, M9P Auto Switch, Magnetic Piston, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Yes (Rear Pivot)
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Corrosion Resistant
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)