Motion
NCME150-3800-X142US

SMC CORP OF AMERICA
NCME150-3800-X142US

NCME150-3800-X142US
Mi Item #14442187
MFR #NCME150-3800-X142US
Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME150-3800-X142US

NCME150-3800-X142US
Mi Item #14442187
MFR #NCME150-3800-X142US

Mfr description
NCME150-3800-X142US NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    X142US
  • Mounting Type
    Double End
  • Options Included
    Long Stroke
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Long Stroke
  • Stroke Adjuster Type
    Non-Adjustable
  • Suffix For Stroke
    X142US
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)