Motion
NCMB150-0400S-XC6

SMC CORP OF AMERICA
NCMB150-0400S-XC6

NCMB150-0400S-XC6
Mi Item #14442193
MFR #NCMB150-0400S-XC6
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0400S-XC6

NCMB150-0400S-XC6
Mi Item #14442193
MFR #NCMB150-0400S-XC6

Mfr description
NCMB150-0400S-XC6 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.45/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Magnet
    Without Magnet
  • Mounting Type
    Nose
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Stainless Steel Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Environmental Options
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)