Motion
NCDMC088-0300-M9BS-X103US

SMC CORP OF AMERICA
NCDMC088-0300-M9BS-X103US

NCDMC088-0300-M9BS-X103US
Mi Item #14442201
MFR #NCDMC088-0300-M9BS-X103US
Price$94.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC088-0300-M9BS-X103US

NCDMC088-0300-M9BS-X103US
Mi Item #14442201
MFR #NCDMC088-0300-M9BS-X103US

Mfr description
NCDMC088-0300-M9BS-X103US NCM, AIR CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.50/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    X103US
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet, Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Yes (Rear Pivot)
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)