Motion
NCDMC150-1200C-M9BVSAPC

SMC CORP OF AMERICA
NCDMC150-1200C-M9BVSAPC

NCDMC150-1200C-M9BVSAPC
Mi Item #14442206
MFR #NCDMC150-1200C-M9BVSAPC
Price$208.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC150-1200C-M9BVSAPC

NCDMC150-1200C-M9BVSAPC
Mi Item #14442206
MFR #NCDMC150-1200C-M9BVSAPC

Mfr description
NCDMC150-1200C-M9BVSAPC NCM, AIR CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.35/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Pivot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Rear Pivot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, M8-3 Pin Connector, Magnetic Piston, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)