Motion
NCDME106-0225-X114US

SMC CORP OF AMERICA
NCDME106-0225-X114US

NCDME106-0225-X114US
Mi Item #14442207
MFR #NCDME106-0225-X114US
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME106-0225-X114US

NCDME106-0225-X114US
Mi Item #14442207
MFR #NCDME106-0225-X114US

Mfr description
NCDME106-0225-X114US NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Piston Action
    Spring Return
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)