Specifications
Dimensions
- Bore Diameter1.0625 in
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Ncm Round Body Cylinder
- Cylinder StyleRound Body
- Mounting TypeNcm Round Body Cylinder
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)