Motion
NCDMKB075-0150C-B54LS

SMC CORP OF AMERICA
NCDMKB075-0150C-B54LS

NCDMKB075-0150C-B54LS
MI ITEM #14442222
MFR #NCDMKB075-0150C-B54LS
Price$84.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMKB075-0150C-B54LS

NCDMKB075-0150C-B54LS
MI ITEM #14442222
MFR #NCDMKB075-0150C-B54LS

Mfr description
NCDMKB075-0150C-B54LS NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.30/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Piston Action
    Spring Return
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)