Motion
NCDMW125-0200-M9NL

SMC CORP OF AMERICA
NCDMW125-0200-M9NL

NCDMW125-0200-M9NL
MI ITEM #14442227
MFR #NCDMW125-0200-M9NL
Price$166.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMW125-0200-M9NL

NCDMW125-0200-M9NL
MI ITEM #14442227
MFR #NCDMW125-0200-M9NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.15/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    M9NL
  • Magnet
    Built-in
  • Mounting Type
    Double End Rod
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnet
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCM
  • Type
    Stainless Steel

Overview

Mfr description
NCDMW125-0200-M9NL NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought