Motion
NCDMW075-0050C-XC6

SMC CORP OF AMERICA
NCDMW075-0050C-XC6

NCDMW075-0050C-XC6
MI ITEM #14442237
MFR #NCDMW075-0050C-XC6
Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMW075-0050C-XC6

NCDMW075-0050C-XC6
MI ITEM #14442237
MFR #NCDMW075-0050C-XC6

Mfr description
NCDMW075-0050C-XC6 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.15/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Actuation
    Through Rod
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Bracket 1
    Double End Rod
  • Cylinder Suffix
    XC6
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCM
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)