Motion
NCDMKB106-1080C-M9BMS

SMC CORP OF AMERICA
NCDMKB106-1080C-M9BMS

NCDMKB106-1080C-M9BMS
Mi Item #14442238
MFR #NCDMKB106-1080C-M9BMS
Price$129.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMKB106-1080C-M9BMS

NCDMKB106-1080C-M9BMS
Mi Item #14442238
MFR #NCDMKB106-1080C-M9BMS

Mfr description
NCDMKB106-1080C-M9BMS NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Threaded End
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Threaded End
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)