Motion
NCMB125-1200C-X6009A

SMC CORP OF AMERICA
NCMB125-1200C-X6009A

NCMB125-1200C-X6009A
Mi Item #14442243
MFR #NCMB125-1200C-X6009A
Price$117.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB125-1200C-X6009A

NCMB125-1200C-X6009A
Mi Item #14442243
MFR #NCMB125-1200C-X6009A

Mfr description
NCMB125-1200C-X6009A NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.45/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Bearings
    Bronze
  • Body Material
    304 Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Clean Series
    Food Grade
  • Cushion Type
    Urethane Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C-X6009A
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Nose
  • Options Included
    All Stainless Steel, Food Grade Grease
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Corrosion Resistant | Washdown
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)