Motion
NCDME088-0025-X6009

SMC CORP OF AMERICA
NCDME088-0025-X6009

NCDME088-0025-X6009
Mi Item #14442248
MFR #NCDME088-0025-X6009
Price$112.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME088-0025-X6009

NCDME088-0025-X6009
Mi Item #14442248
MFR #NCDME088-0025-X6009

Mfr description
NCDME088-0025-X6009 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.75/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Cylinder Style
    Round Body
  • Mounting Type
    Nose
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)