Motion
NCDME106-3400-X6009-X142US

SMC CORP OF AMERICA
NCDME106-3400-X6009-X142US

NCDME106-3400-X6009-X142US
MI ITEM #14442249
MFR #NCDME106-3400-X6009-X142US
Price$190.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME106-3400-X6009-X142US

NCDME106-3400-X6009-X142US
MI ITEM #14442249
MFR #NCDME106-3400-X6009-X142US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.95/each

Specifications

Dimensions

  • Bore Diameter
    1.0630 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    304 Stainless Steel
  • Body Option
    All Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Clean Series
    No
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    X6009-X142US
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    All Stainless Steel, Long Stroke Option, Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Washdown
  • Stroke Adjuster Type
    Non-Adjustable
  • Suffix For Stroke
    X142US
  • Type
    Stainless Steel

Overview

Mfr description
NCDME106-3400-X6009-X142US NCM, AIR CYLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought