Motion
NCME088-0675-XB9

SMC CORP OF AMERICA
NCME088-0675-XB9

NCME088-0675-XB9
MI ITEM #14442253
MFR #NCME088-0675-XB9
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME088-0675-XB9

NCME088-0675-XB9
MI ITEM #14442253
MFR #NCME088-0675-XB9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.75/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Cylinder Style
    Round Body
  • Mounting Type
    Nose
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body

Overview

Mfr description
NCME088-0675-XB9 NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought