Motion
NCMB150-0150-XB7-X6009

SMC CORP OF AMERICA
NCMB150-0150-XB7-X6009

NCMB150-0150-XB7-X6009
Mi Item #14442254
MFR #NCMB150-0150-XB7-X6009
Price$116.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0150-XB7-X6009

NCMB150-0150-XB7-X6009
Mi Item #14442254
MFR #NCMB150-0150-XB7-X6009

Mfr description
NCMB150-0150-XB7-X6009 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    304 Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Clean Series
    No
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB7-X6009
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Nose
  • Options Included
    All Stainless Steel, Low Temperature
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Low Temperature
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)