Motion
NCDMC075-0400C-X155US

SMC CORP OF AMERICA
NCDMC075-0400C-X155US

NCDMC075-0400C-X155US
Mi Item #14442255
MFR #NCDMC075-0400C-X155US
Price$40.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC075-0400C-X155US

NCDMC075-0400C-X155US
Mi Item #14442255
MFR #NCDMC075-0400C-X155US

Mfr description
NCDMC075-0400C-X155US NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.85/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Bumper
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear
  • Cushion Type
    Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C-X155US
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rear
  • Options Included
    Built-In Magnet, Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    X155Us (Rear Pivot Mount W/O Clevis Pin)
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)