Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- Bracket 1Double End
- Cushion TypeRubber Bumpers
- Cylinder SuffixX6009
- MagnetWith Magnet
- Mounting TypeDouble End
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)