Motion
NCDMB150-0200C-X6009B

SMC CORP OF AMERICA
NCDMB150-0200C-X6009B

NCDMB150-0200C-X6009B
Mi Item #14442272
MFR #NCDMB150-0200C-X6009B
Price$115.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB150-0200C-X6009B

NCDMB150-0200C-X6009B
Mi Item #14442272
MFR #NCDMB150-0200C-X6009B

Mfr description
NCDMB150-0200C-X6009B NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    304 Stainless Steel
  • Body Option
    All Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Clean Series
    Food Grade
  • Cushion Type
    Urethane
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    X6009B
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Nose
  • Options Included
    Food Grade Grease, Magnet, Rod Seal, Urethane Cushion, Viton Wiper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Corrosion Resistant | Washdown
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)