Motion
NCDME150-0950A

SMC CORP OF AMERICA
NCDME150-0950A

NCDME150-0950A
Mi Item #14442276
MFR #NCDME150-0950A
Price$106.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME150-0950A

NCDME150-0950A
Mi Item #14442276
MFR #NCDME150-0950A

Mfr description
NCDME150-0950A NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Bracket 1
    Threaded End
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Magnet
    With Magnet
  • Mounting Type
    Threaded End
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)