Motion
NCDME075-0450C-X6009

SMC CORP OF AMERICA
NCDME075-0450C-X6009

0.7500 in Bore, 4.5000 in Stroke, Double End Mount Mount
MI ITEM #14442280
MFR #NCDME075-0450C-X6009
Price$129.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME075-0450C-X6009

0.7500 in Bore, 4.5000 in Stroke, Double End Mount Mount
MI ITEM #14442280
MFR #NCDME075-0450C-X6009

Mfr description
NCDME075-0450C-X6009 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.35/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    4.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)