Motion
NCDMB125-1069C-X6009

SMC CORP OF AMERICA
NCDMB125-1069C-X6009

NCDMB125-1069C-X6009
MI ITEM #14442283
MFR #NCDMB125-1069C-X6009
Price$122.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB125-1069C-X6009

NCDMB125-1069C-X6009
MI ITEM #14442283
MFR #NCDMB125-1069C-X6009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.10/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Block
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C-X6009
  • Magnet
    With Magnet
  • Mounting Type
    Block
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Round Body

Overview

Mfr description
NCDMB125-1069C-X6009 NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought