Motion
NCDMB200-0500A-M9NVMDPC

SMC CORP OF AMERICA
NCDMB200-0500A-M9NVMDPC

NCDMB200-0500A-M9NVMDPC
Mi Item #14442290
MFR #NCDMB200-0500A-M9NVMDPC
Price$257.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB200-0500A-M9NVMDPC

NCDMB200-0500A-M9NVMDPC
Mi Item #14442290
MFR #NCDMB200-0500A-M9NVMDPC

Mfr description
NCDMB200-0500A-M9NVMDPC NCM, AIR CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Nose
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Air Cushion, Auto Switch, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)