Specifications
Dimensions
- Bore Diameter1.2500 in
Details
- ActuationDouble Acting
- Bracket 1Nose
- Cylinder StyleRound Body
- Cylinder SuffixC
- Mounting TypeNose
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)