Motion
NCME200-1100-XC4

SMC CORP OF AMERICA
NCME200-1100-XC4

NCME200-1100-XC4
Mi Item #14442321
MFR #NCME200-1100-XC4
Price$132.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME200-1100-XC4

NCME200-1100-XC4
Mi Item #14442321
MFR #NCME200-1100-XC4

Mfr description
NCME200-1100-XC4 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.85/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Bracket 1
    Nose
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC4
  • Mounting Type
    Nose
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Suffix For Stroke
    -XC4
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)