Motion
NCDMB106-0050CT-M9BLS

SMC CORP OF AMERICA
NCDMB106-0050CT-M9BLS

NCDMB106-0050CT-M9BLS
Mi Item #14442330
MFR #NCDMB106-0050CT-M9BLS
Price$94.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB106-0050CT-M9BLS

NCDMB106-0050CT-M9BLS
Mi Item #14442330
MFR #NCDMB106-0050CT-M9BLS

Mfr description
NCDMB106-0050CT-M9BLS NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.30/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Pivot
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    CT-M9BLS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Rear Pivot
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Capable, Magnetic Piston, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    12-NCD-S
  • Series
    NCM
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)