Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeSquare Body
- Compact Cylinder TypeNCQ
- Cylinder StyleCompact
- Operating Temperature Range-9.4 to 65.6 °C, 15 to 150 °F
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)