Motion
NCDY2S40H-2500BCS

SMC CORP OF AMERICA
NCDY2S40H-2500BCS

NCDY2S40H-2500BCS
MI ITEM #14442338
MFR #NCDY2S40H-2500BCS
Price$1,166.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S40H-2500BCS

NCDY2S40H-2500BCS
MI ITEM #14442338
MFR #NCDY2S40H-2500BCS

Mfr description
NCDY2S40H-2500BCS NCY2S, RODLESS CYLINDE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    BCS (Cap Type Shock Absorber (1 pc.))
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BCS
  • Guide Type
    Slide Bearing
  • Magnet
    Built-in
  • Options Included
    Built-In Magnet, Cap Type Shock Absorber (1 Pc.), Large Holding Force
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    NC(D)Y2S
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Suffix For Stroke
    2500
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)