Motion
NCDY2S15H-0600-A73HL4

SMC CORP OF AMERICA
NCDY2S15H-0600-A73HL4

NCDY2S15H-0600-A73HL4
Mi Item #14442340
MFR #NCDY2S15H-0600-A73HL4
Price$475.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S15H-0600-A73HL4

NCDY2S15H-0600-A73HL4
Mi Item #14442340
MFR #NCDY2S15H-0600-A73HL4

Mfr description
NCDY2S15H-0600-A73HL4 NCY2S, RODLESS CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjuster Bolt
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-0600-A73HL4
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4.0
  • Operating Pressure Range
    0.18 MPa, 85 psi, 101 psi to 26 psi
  • Options Included
    A73Hl Auto Switch, Adjuster Bolt, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2S
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)