Motion
NCDY2S10H-1200B-F79-X142US

SMC CORP OF AMERICA
NCDY2S10H-1200B-F79-X142US

NCDY2S10H-1200B-F79-X142US
Mi Item #14442341
MFR #NCDY2S10H-1200B-F79-X142US
Price$430.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S10H-1200B-F79-X142US

NCDY2S10H-1200B-F79-X142US
Mi Item #14442341
MFR #NCDY2S10H-1200B-F79-X142US

Mfr description
NCDY2S10H-1200B-F79-X142US NCY2S, RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.56/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)