Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleGuided
- Mounting TypeBasic
- Operating Pressure Range0.18 MPa, 101 psi to 26 psi, 85 psi
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesNCY2S
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)