Motion
NCDY2S10H-0600B-A72H

SMC CORP OF AMERICA
NCDY2S10H-0600B-A72H

NCDY2S10H-0600B-A72H
Mi Item #14442349
MFR #NCDY2S10H-0600B-A72H
Price$369.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S10H-0600B-A72H

NCDY2S10H-0600B-A72H
Mi Item #14442349
MFR #NCDY2S10H-0600B-A72H

Mfr description
NCDY2S10H-0600B-A72H NCY2S, RODLESS CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-0600B-A72H
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.18 MPa, 101 psi to 26 psi, 85 psi
  • Options Included
    A72H Auto Switch, Magnet, Shock Absorber (2 Pcs.)
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2S
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)