Motion
MGZRL32-75
MGZRL32-75
Mi Item #14442368
MFR #MGZRL32-75
Price$380.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGZRL32-75
Mi Item #14442368
MFR #MGZRL32-75

Mfr description
MGZRL32-75 NON-ROTATING DOUBLE POWER CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Double Power
  • Magnet
    Without Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Foot Mounting, Non-Lube, Rotating
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Double Power
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)