Motion
MGZ32TN-500
MGZ32TN-500
Mi Item #14442369
MFR #MGZ32TN-500
Price$561.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGZ32TN-500
Mi Item #14442369
MFR #MGZ32TN-500

Mfr description
MGZ32TN-500 NON-ROTATING DOUBLE POWER CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.52/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Non-Rotating
  • Cylinder Suffix
    TN
  • Guide Type
    Non-Rotating
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Capable, Double Power, Non-Lube, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing | Non-Lube Service
  • Type
    Double Power Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)