Motion
MGZF63-250-M9PW

SMC CORP OF AMERICA
MGZF63-250-M9PW

MGZF63-250-M9PW
Mi Item #14442370
MFR #MGZF63-250-M9PW
Price$884.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZF63-250-M9PW

MGZF63-250-M9PW
Mi Item #14442370
MFR #MGZF63-250-M9PW

Mfr description
MGZF63-250-M9PW NON-ROTATING DOUBLE POWE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.58/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Non-rotating
  • Cylinder Suffix
    M9PW
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    F (Front Flange), M9Pw Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Non-Rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)