Motion
MGZF63-250-M9PSDPC

SMC CORP OF AMERICA
MGZF63-250-M9PSDPC

MGZF63-250-M9PSDPC
MI ITEM #14442371
MFR #MGZF63-250-M9PSDPC
Price$921.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZF63-250-M9PSDPC

MGZF63-250-M9PSDPC
MI ITEM #14442371
MFR #MGZF63-250-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$921.54/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Non-Rotating
  • Cylinder Suffix
    F63-250-M9PSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Front End Lock
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Front Flange Mounting, M9P Auto Switch, Sdpc Prewired Connector
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Safety Options
    Front end lock
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Air Cylinder

Overview

Mfr description
MGZF63-250-M9PSDPC NON-ROTATING DOUBLE P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought