Motion
MGZG63-350
MGZG63-350
MI ITEM #14442373
MFR #MGZG63-350
Price$875.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGZG63-350
MI ITEM #14442373
MFR #MGZG63-350

Mfr description
MGZG63-350 NON-ROTATING DOUBLE POWER CYL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.25/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Rear Flange
  • Cylinder Style
    Double Power Cylinder
  • Cylinder Suffix
    G
  • Mounting Type
    Rear Flange
  • Options Included
    Non-Rotating, Rear Flange
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Non-rotating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)