Motion
CDJP2T6-20D-M9NLS

SMC CORP OF AMERICA
CDJP2T6-20D-M9NLS

CDJP2T6-20D-M9NLS
MI ITEM #14442530
MFR #CDJP2T6-20D-M9NLS
Price$88.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2T6-20D-M9NLS

CDJP2T6-20D-M9NLS
MI ITEM #14442530
MFR #CDJP2T6-20D-M9NLS

Mfr description
CDJP2T6-20D-M9NLS PIN CYLINDER, DOUBLE A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.79/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)