Motion
25A-CDJP2D10-15D

SMC CORP OF AMERICA
25A-CDJP2D10-15D

25A-CDJP2D10-15D
Mi Item #14442532
MFR #25A-CDJP2D10-15D
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDJP2D10-15D

25A-CDJP2D10-15D
Mi Item #14442532
MFR #25A-CDJP2D10-15D

Mfr description
25A-CDJP2D10-15D PIN CYLINDER, DOUBLE AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Body Type
    Compact
  • Bracket 1
    Clevis
  • Clean Series
    No
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Clevis
  • Options Included
    Built-In Magnet, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    With Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Special Applications
    Secondary Battery
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)