Motion
CDJP2D6-10D-M9PWVMS

SMC CORP OF AMERICA
CDJP2D6-10D-M9PWVMS

CDJP2D6-10D-M9PWVMS
Mi Item #14442533
MFR #CDJP2D6-10D-M9PWVMS
Price$87.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2D6-10D-M9PWVMS

CDJP2D6-10D-M9PWVMS
Mi Item #14442533
MFR #CDJP2D6-10D-M9PWVMS

Mfr description
CDJP2D6-10D-M9PWVMS PIN CYLINDER, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.95/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Clevis
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9PWVMS
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Clevis
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Clevis Mount, Magnetic Piston, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    With Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Stroke Adjuster Type
    Internal Bumper
  • Suffix For Stroke
    D
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)