Overview
Mfr description
CDJP2L16-15D-M9PSAPC PIN CYLINDER, DOUBL
Specifications
- Bore Diameter
- Stroke15 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFoot Mounting
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data