Motion
CDJP2L16-40D-M9PMAPC

SMC CORP OF AMERICA
CDJP2L16-40D-M9PMAPC

CDJP2L16-40D-M9PMAPC
Mi Item #14442537
MFR #CDJP2L16-40D-M9PMAPC
Price$170.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2L16-40D-M9PMAPC

CDJP2L16-40D-M9PMAPC
Mi Item #14442537
MFR #CDJP2L16-40D-M9PMAPC

Mfr description
CDJP2L16-40D-M9PMAPC PIN CYLINDER, DOUBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Body Type
    Extruded Profile
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D-M9PMAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Auto Switch, Foot Mount, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1 MPa
  • Rod End Thread
    With Thread
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)