Motion
CDJP2L6-10D-M9BSAPC

SMC CORP OF AMERICA
CDJP2L6-10D-M9BSAPC

CDJP2L6-10D-M9BSAPC
Mi Item #14442538
MFR #CDJP2L6-10D-M9BSAPC
Price$159.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2L6-10D-M9BSAPC

CDJP2L6-10D-M9BSAPC
Mi Item #14442538
MFR #CDJP2L6-10D-M9BSAPC

Mfr description
CDJP2L6-10D-M9BSAPC PIN CYLINDER, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.01/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Foot Mount, Magnetic Piston, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1 MPa
  • Rod End Thread
    With Thread
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    D
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)