Motion
CJPB16-15Z
16 mm Bore, 15 mm Stroke, Panel Mount Mount, None, Single-Acting Spring Return
MI ITEM #14442542
MFR #CJPB16-15Z
List Price$19.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Bore, 15 mm Stroke, Panel Mount Mount, None, Single-Acting Spring Return
MI ITEM #14442542
MFR #CJPB16-15Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.71/each for your price

Overview

Mfr description
CJPB16-15Z PIN CYLINDER, SGL ACTING, SPR

Specifications

  • Piston Action
    Single-Acting Spring Return
  • Bore Diameter
  • Stroke
    15 mm
  • Rod Type
    Single Rod
  • Cushion Type
    None
  • Standards Met
    RoHS Compliant
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Panel Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought