Motion
CJPB6-10Z
CJPB6-10Z
Mi Item #14442543
MFR #CJPB6-10Z
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJPB6-10Z
Mi Item #14442543
MFR #CJPB6-10Z

Mfr description
CJPB6-10Z PIN CYLINDER, SGL ACTING, SPRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Bracket 1
    Panel
  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Mounting Type
    Panel
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    With Thread
  • Series
    CJP-Z
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)