Motion
CJPB16-15H6Z
CJPB16-15H6Z
Mi Item #14442544
MFR #CJPB16-15H6Z
Price$19.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJPB16-15H6Z
Mi Item #14442544
MFR #CJPB16-15H6Z

Mfr description
CJPB16-15H6Z PIN CYLINDER, SGL ACTING, S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Type
    Pin Cylinder
  • Bracket 1
    Panel
  • Compact Cylinder Type
    Short Stroke
  • Cushion Type
    None
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H6Z
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Panel
  • Options Included
    Hose Nipple H6, With Thread
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    With Thread
  • Rod Type
    Single Rod
  • Series
    CJP
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Pin Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)